×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieseq16100smd

SIEMENS CANADA SEQ16100SMD 100Amp 240V 1ph 16/32 Circut w/Door Siemens Maintenance Breaker Load Center, Grey

Price $510.96 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ16100SMD
Documents Documents

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior connection and the trim panel. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ, Side
Number of Circuits 16 Number of Spaces 16S/32S
Number of Poles 2 Voltage Rating 240 V
Amperage Rating 100 A Phase 1
Mounting Type Combination Flush/Surface Breaker/Load Center Type Miniature/Earth Leakage
Wiring Configuration 3 Wire Conductor Size 4-2/0 AWG
Construction Steel Housing Dimensions 333 mm W x 95 mm D x 444 mm H
Includes Door Application For Residential
UPC 662862571748

Packages

1 - UNIT - 1 36 - SKID - 36
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok