SIEMENS 125A 12/24 CCT 120/240V 3W 1PH Loadcenter, Grey
Description
SNC Loadcentre, Main Lug Only, 12 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey
Specifications
Brand Name | Siemens | Item Name | Load Center |
Type | Neutral Ready, Low Voltage | Number of Circuits | 24 |
Number of Spaces | 12 | Voltage Rating | 120/240 VAC |
Amperage Rating | 125 A | Interrupt Rating | 100 kA |
Phase | 1 | Mounting Type | Plug-On |
Enclosure Type | NEMA 1 | Breaker Type | Main Lug |
Wiring Configuration | 3 Wire | Construction | Aluminum |
Finish | Gray | UPC | 195125128255 |
Packages
1 - UNIT - 1 |