
SIEMENS US2:SNC1632L1125W LDCTR 125A 1PH 3W 120/240V 16/32 CCT W/ WHI DR
Description
SNC Loadcentre, Main Lug Only, 16 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Main Lug Load Center | Number of Circuits | 32 |
Number of Spaces | 16 | Voltage Rating | 120/240 VAC |
Amperage Rating | 125 A | Interrupt Rating | 100 kA |
Phase | 1 | Enclosure Type | NEMA 1 |
Series/Model | SNC | Breaker Type | Main Lug |
Wiring Configuration | 3-Wire | Neutral Type | Plug-On |
Construction | Aluminum | Finish | White |
UPC | 195125128613 |
Packages
1 - UNIT - 1 | 28 - UNIT - 28 |