Abbotsford
sieeq442qj100

SIEMENS CANADA EQ442QJ100 4W 100Amp 240V 42-CCT Siemens Load Center Maintenance, 3-Phase

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:EQ442QJ100

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior and the trim. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA. Indoor loadcentre enclosures and trims are formed of cold rolled, code gauge steel. All devices are finished with ASA 61 gray paint (electro deposition painting process). The combination flush/surface trim is flat and plumb in appearance. The door latch design secures the door to the trim to keep it from opening in the event of fault conditions. The enclosures and interiors provide 41/4” (108 mm) side wiring gutters for branch circuits. Main bus bars are formed of cold rolled, one piece tin plated (acid bath tin, zincate process) aluminum. Main lugs, neutral assemblies, and ground bars are suitable for copper or aluminum conductors and comply with the requirements of CSA. The exclusive split neutral gives a neutral termination at every breaker position, and is mounted, along with bus bars, on a base part made of engineered resin. Loadcentre is suitable for 65,000 AIC maximum. CSA listed for 60/75¿C wiring applications, ratings are as follows: loadcentre main terminals 60/75¿C cu/al wire, branch breaker terminals–60/75¿C cu/al wire. All loadcentres are CSA listed under file #13069. Individual circuit breakers are thermal magnetic, quick-make quick-break, trip free, plug-in construction. All two and three pole breakers are common trip. All circuit breakers are CSA listed under file #14374. Breakers 125 Amp and below are available at 10 and 22 K.A. I.C.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Three Phase Main Breaker Load Centers Type EQ, Lockable
Number of Circuits 42 Number of Spaces 84
Voltage Rating 240 VAC Amperage Rating 100 A
Interrupt Rating 10 kA Phase 3
Mounting Type Combination Flush/Surface Enclosure Type Type 1 Indoor
Size 46x14.4x4.4 in HxWxD in Breaker/Load Center Type Miniature/Earth Leakage
Bus Rating 125 A Breaker Type Bolt-On
Wiring Configuration 4 Wire Conductor Size 6-300 MCM
Frequency Rating 60 Hz Construction Steel Housing
Finish Gray Dimensions 365 mm W x 111 mm D x 1168 mm H
Application For Residential UPC 662862567680

Packages

1 - UNIT - 1