Abbotsford
mica2n200tl2tnbfg

ABB A2N200TL2TNB-FG Circuit Breaker with Lug A2 200 A,

Price $419.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A2N200TL2TNB-FG

Description

Molded Circuit Breaker A2 comes with Lugs, 22kA, 200AMP

Specifications

Brand Name ABB Item Name Circuit Breaker with Lug
Type A2 Interrupt Rating 25 kA
Amperage Rating 200 A UPC 624871011943

Packages

1 - UNIT - 1
Customers who bought this item also bought