Abbotsford
micco42

ABB CO42 400Amp 120/240V 2-Gang CO42 Series Meter Socket

Price $1,883.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO42

Description

Meter socket 400 amperes (200 amperes per position) single phase 120/240 volts. Combination overhead/underground 2 gang with blank compartment, provision for Siemens 2 x (QJ), 200 A 2 pole 10 kA rated circuit breakers.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Screw Type Ring Type Meter Sockets
Amperage Rating 400 A Voltage Rating 120/240 V
Phase 1 Number of Positions 2
Circuit Breaker Type Siemens (2) QJ, 200 A NEMA Rating Type 3R Weatherproof
Number of Poles 2 Interrupt Rating 10 kA
Dimensions 26-1/4 in W x 5-1/2 in D x 37-1/2 in H Standards CSA 27716 Certified
Application For Combination Overhead/Underground UPC 624871009759

Packages

1 - UNIT - 1