![micct104swl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147073365.jpg?preset=medium)
ABB CT104-SWL 20Amp 600V Microlectric® Transformer Rated Meter Socket 4-Jaw c/w Test Switch
Description
MICROLECTRIC® meter socket factory pre-wired with lockout device on bottom door for use in Alberta. Suits 14 to 10 AWG conductor range. Tunnel type connectors for both load and line sides. For underground service only. Lower test switch compartment cover securely held by upper cover and a out device with an enlarged pad hole. Furnished with tamper resistant device for meter ring. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket with Switch | Type | Transformer Rated |
Amperage Rating | 20 A | Voltage Rating | 600 V |
Phase | 1 | Number of Jaws | 4 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Surface |
Dimensions | 11-13/16 in W x 5-7/16 in D x 19-1/8 in H | Standards | CSA 27716 |
Application | For Underground Service Only | UPC | 624871002453 |
Packages
1 - UNIT - 1 |