Abbotsford
micct113

ABB CT113 20Amp 600V Microlectric® CT Series Meter Socket 13-Jaw, Transformer Rated c/w Compartment for Test Switch

Price $1,266.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CT113

Description

MICROLECTRIC® unwired meter socket with test switch provision for use in AB, Sask., Man., Ont., N.B., N.S., P.E.I. Suits 14 to 10 AWG conductor range. Tunnel type connectors for both load and line sides. For underground service only. Supplied with screw type ring. Meter compartment cover overlaps lower test switch compartment cover. Insertion of meter securely holds upper cover in place by means of a catch. A removable mounting bridge is provided for fastening test switch.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Compartment Type Transformer Rated
Amperage Rating 20 A Voltage Rating 600 V
Phase 1 Number of Jaws 13
Mounting Type Surface Dimensions 11-13/16 in W x 5-7/16 in D x 19-1/8 in H
Includes Mounting Plate Standards CSA 27716
Application For Underground Service Only UPC 624871003498

Packages

1 - UNIT - 1
Customers who bought this item also bought