ABB JS4A-4TW 400Amp 120/240V Microlectric® Single Phase Service Meter Socket, Manitoba
Description
MICROELECTRIC® meter socket, JS4 series equipped with automatic circuit closing device. Twin covers allow access to either compartment. Hub opening closure plate for underground service. Line side terminations double 1/2 inch studs to accommodate compression lugs for underground service (1 x 500 kcmil or 2 x 250 kcmil). Load side terminations tunnel type connectors, dual rated for 1 x 500 kcmil or 2 x 250 kcmil. Fully wired secondary circuits. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Meter Sockets |
Wire Size | (1) 500 kcmil or (2) 250 kcmil | Amperage Rating | 400 A |
Voltage Rating | 120/240 V | Phase | 1 |
Number of Jaws | 4 | Number of Positions | 1 |
NEMA Rating | NEMA 3R | Series/Model | JS4 |
Material | Sheet Metal | Mounting Type | Surface |
Dimensions | 20.25 mm W x 8.37 mm D x 30.62 mm H | Includes | Hub Opening Closure Plate, 1/2 in Studs |
Standards | CSA 27716 | Application | For Underground Service Only |
UPC | 624871051864 |
Packages
1 - UNIT - 1 |