Abbotsford
micjs4b4stw

ABB JS4B-4STW 400Amp 120/240V Microlectric® Single Phase Service Meter Socket

Price $2,075.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:JS4B-4STW

Description

Aluminium feed JS4 series meter socket. Permanent red nameplate affixed to front cover warns that removal of meter does not isolate the load terminals also notice of automatic circuit closing. Device on JS4A and warning to short circuit current transformer secondary before removal of meter on JS4B. Meter socket configuration for 4 jaw meters. 400/4 A three-wire current transformer provides low current for service metering proportional to higher current draw. Consumer and corporate affairs. Gutter wiring space provided on left side.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Switch Type Transformer Rated
Amperage Rating 400 A Voltage Rating 120/240 V
Phase 1 Number of Jaws 4
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 514.35 mm W x 209.55 mm D x 965.2 mm H Standards CSA 27716
Application For Overhead/Underground Installation UPC 624871039404

Packages

1 - UNIT - 1
Customers who bought this item also bought