
ABB CO44 400Amp 120/240V 4-Gang CO42 Series Meter Socket
Description
Meter socket 400 amperes (200 amperes per position) single phase 120/240 volts. Combination overhead/underground 4 gang with blank compartment, provision for Siemens 4 x (QJ), 200 A 2 pole 10 kA rated circuit breakers.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Combination Meter Socket without Breaker | Type | 4-Gang |
Cable Entry | Left Hand Side | Wire Size | (1) 4 AWG - 600 kcmil or (2) 1/0 AWG - 250 kcmil Line, 6 AWG - 250 kcmil Load |
Amperage Rating | 400 A | Voltage Rating | 120/240 V |
Phase | 1 | Number of Positions | 4 |
NEMA Rating | NEMA 3R Weatherproof | Series/Model | CO42 |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Connection | Aluminum Tunnel | Dimensions | 43-1/2 in W x 5-1/2 in D x 37-1/2 in H |
Includes | Blank Compartment, Screw Type Ring | Standards | CSA 27716 Certified |
Application | For Combination Overhead/Underground Service | UPC | 624871009773 |
Packages
1 - UNIT - 1 |