
ABB CO2-200HI 200Amp 120-240V CO2 Series Overhead Meter Socket with Siemens QJH 200 A 2-Pole 22kA Rated Circuit Breaker
Description
Meter socket 200 amperes 120/240 volts. Overhead. complete with Siemens QJH 200 amperes 2 pole 22 kA rated circuit breaker.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Combination Meter Socket with Breaker | Type | Meter Sockets |
Amperage Rating | 200 A | Voltage Rating | 120/240 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Mounting Type | Surface | Dimensions | 11-13/16 in W x 5-7/16 in D x 32-3/4 in H |
Standards | CSA 27716, Hydro-Quebec Approved | Application | For Overhead Installation |
UPC | 624871004990 |
Packages
1 - UNIT - 1 |