Abbotsford
micco27b200

ABB CO27B-200 Microlectric® Combination Meter Socket with Breaker 200 A, 3 PH, 120/208 V

Price $2,525.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO27B-200

Description

Meter socket complete with Siemens QJ 200A 3 pole 10 kA rated circuit breaker

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type Meter Sockets
Cable Entry Left Hand Wire Size 2 AWG - 250 kcmil Line/Load
Amperage Rating 200 A Voltage Rating 120/208 V
Phase 3 Circuit Breaker Type Type QR
NEMA Rating Type 3R Weatherproof Series/Model CO27
Number of Poles 3 Interrupt Rating 10 kA
Connection Aluminum Tunnel Dimensions 11-13/16 in W x 5-7/16 in D x 32-3/4 in H
Includes Screw Type Sealing Rings Standards CSA 27716
Application For Overhead Installation UPC 624871002668

Packages

1 - UNIT - 1
Customers who bought this item also bought