
ABB 2-1/2 inch Hub Size Microlectric Mast Coupler (Aluminium Silver)
Description
HUB 2-1/2IN
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Interchangeable Meter Hub | Size | 2-1/2 in |
Material | Aluminum | Type | Thread |
Standards | CSA 29700 | Application | For 2-1/2 inches regular hub opening |
UPC | 624871003689 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |