Abbotsford
micbe1intcv

ABB BE1-INTCV 100Amp 600V King Size Meter Socket

Price $234.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE1-INTCV

Description

Meter socket king size 100 amperes 600 volts. 4 jaw. Combination overhead-underground. Insulated neutral.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Weatherproof, King Size
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 NEMA Rating Type 3R
Insulation Neutral Dimensions 8-1/4 in W x 4-3/4 in D x 14-5/8 in H
Standards CSA 27716 Certified Application Overhead, Underground and Combination Overhead/Underground
UPC 624871001821

Packages

1 - UNIT - 1
Customers who bought this item also bought