
ABB BS2-INTCV 200Amp 600V 4-Jaw Oversize Enclosure Meter Socket
Description
Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Combination, overhead-underground. Insulated neutral.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Overhead, Underground |
Wire Size | 6 AWG - 250 kcmil | Amperage Rating | 200 A |
Voltage Rating | 600 V | Phase | 1 |
NEMA Rating | NEMA 3R | Series/Model | BS2 |
Insulation | Neutral | Dimensions | 12 in W x 5-7/16 in D x 17-1/8 in H |
Standards | CSA 27716 Certified | Application | For Overhead/Underground Installation |
UPC | 624871011424 |
Packages
1 - UNIT - 1 |