Abbotsford
micbs2ltcvgn

ABB BS2L-TCVGN MTR SCOK 200A/600V OHOH UG OS GRD LUG NUET

Price $336.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BS2L-TCVGN

Description

Meter socket oversize enclosure Lay-In Lug 200 amperes over/under combination with lay-in lugs. 4 jaw, ground lug on neutral

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Ground Lug on Neutral Type Oversize Enclosure, Lay-In Lug
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
NEMA Rating NEMA 3R Weatherproof Dimensions 12 in W x 17-1/8 in H x 5-7/16 in D
Includes Screw Type Sealing Ring Standards CSA 27716 Certified
Application For Overhead/Underground Installation UPC 624871012179

Packages

1 - UNIT - 1