
ABB CO1-100 100Amp 120/240V Combination Meter Socket w/ or w/o Breaker c/w Siemens Q2100
Description
Combination with or without breaker. Complete with Q2100 Two pole common trip, 100 A breaker.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Combination Meter Socket with Breaker | Type | Meter Sockets |
Amperage Rating | 100 A | Voltage Rating | 120/240 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Mounting Type | Surface | Dimensions | 8-1/4 in W x 4-3/8 in D x 23-1/2 in H |
Includes | Mounting Plate | Standards | CSA 27716 |
Application | For Overhead Installation | UPC | 624871023915 |
Packages
1 - UNIT - 1 | 48 - UNIT = 48 |