Abbotsford
micbe4v

ABB 200Amp 600V Microlectric BE2 Series 4 Position–Horizontal, Left Hand Entry

Price $1,325.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE4-V

Description

Multiple 200A position–Horizontal 100 A per position. 4 jaw left-hand entry.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Left Hand
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 NEMA Rating Type 3R Weatherproof
Dimensions 33-1/8 in W x 5-3/16 in D x 14-5/8 in H Includes Mounting Plate
Standards CSA 27716 Application For Combination Overhead/Underground
UPC 624871002002

Packages

1 - UNIT - 1 16 - UNIT = 16