Abbotsford
micbe3v

ABB 200Amp 600V Microlectric BE2 Series 3 Position–Horizontal, Left Hand Entry

Price $1,084.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE3-V

Description

Microlectric® meter socket, 200 A, 600 V, 4 jaw, left hand entry, suits 6 AWG to 250 kcmil conductor range. Aluminum tunnel type connectors. Supplied with screw type ring and weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Left Hand
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Positions 3
NEMA Rating Type 3R Weatherproof Dimensions 24-13/16 in W x 5-3/16 in D x 14-5/8 in H
Standards CSA 27716 Application For Combination Overhead/Underground
UPC 624871001999

Packages

1 - UNIT - 1 30 - UNIT = 30
Customers who bought this item also bought