Abbotsford
micbe5v

ABB 200Aamp 600V Microlectric BE2 Series 5 Position – Horizontal, Left Hand Entry

Price $1,594.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE5-V

Description

MICROLECTRIC® meter socket for use in all provinces. Suits 6 AWG to 250 kcmil line and 6 to 1/0 AWG load conductor range. Aluminium tunnel type connectors for both line and load sides. Combination overhead-underground supplied with hub opening closure plate for underground service. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Meter Sockets
Cable Entry Left Hand Side Amperage Rating 200 A
Voltage Rating 600 V Phase 1
Number of Positions 5 NEMA Rating NEMA 3R Weatherproof
Series/Model BE2 Mounting Type Surface
Dimensions 41-7/16 in W x 5-3/16 in D x 14-5/8 in H Includes Screw Type Ring
Standards CSA 27716 Certified Application For Combination Overhead/Underground Service
UPC 624871002019

Packages

1 - UNIT - 1