Abbotsford
micbec2ve

ABB 200Amp 600V Microlectric BEC Series Meter Socket, Left-Hand Entry, 2 Positions Extended Enclosure

Price $716.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BEC2-VE

Description

Multiple Position meter socket – 100 A per Position 200 A (Main Lugs) 600 V, Stud Type. 4 jaw left-hand entry.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Meter Sockets
Cable Entry Left Side Wire Size 6-1/0 AWG Load
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
Number of Positions 2 NEMA Rating Type 3R Weatherproof Extended
Series/Model BEC Connection Aluminum Tunnel
Dimensions 24-3/16 in W x 5 in D x 20-1/16 in H Includes Screw Type Ring
Standards CSA 27716 Application For Underground Service
UPC 624871004686

Packages

1 - UNIT - 1 12 - UNIT = 12