![micbs42v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155532262.jpg?preset=medium)
ABB BS42-V 400Amp 600V 2-Position Microlectric BS4 Series Meter Socket, 4 Jaw Left-Hand Entry
Description
Multiple Position with Blank Compartment 200 A per Position 400 A (Main Lugs) 600 V Max. 4 jaw left hand entry.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | Left Hand |
Amperage Rating | 200/400 A | Voltage Rating | 600 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Mounting Type | Surface | Dimensions | 26-1/4 in W x 5-5/16 in D x 23-3/8 in H |
Includes | Mounting Plate | Standards | CSA 27716 |
Application | For Combination Overhead/Underground | UPC | 624871032306 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |