Abbotsford
micbs42vh

ABB BS42-VH 400Amp 600V Microlectric® BS4 Series Meter Socket, 4 Jaw Right-Hand Entry

Price $2,189.52 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BS42-VH

Description

Multiple Position with Blank Compartment 200 A per Position 400 A (Main Lugs) 600 V Max. 4 jaw right hand entry.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Right Hand
Amperage Rating 200/400 A Voltage Rating 600 V
Phase 1 NEMA Rating Type 3R Weatherproof
Mounting Type Surface Dimensions 26-1/4 in W x 5-5/16 in D x 23-3/8 in H
Includes Mounting Plate Standards CSA 27716
Application For Combination Overhead/Underground UPC 624871039640

Packages

1 - UNIT - 1
Customers who bought this item also bought