
ABB 400Amp 600V Microlectric 4-Position Meter Socket with Blank Compartment, Left-Hand Entry
Description
Meter socket, BS4 Series, 200A 600V. Conductor range: Line: Dual rated connectors for 1 x 4 AWG-600 kcmil or 2 x 1/0 AWG-250 kcmil, Load: 6 AWG-250 kcmil. Aluminum tunnel type connectors for both load and line sides. Supplied with screw type rings. Weatherproof Type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Multi-Position Meter Socket | Type | Left Hand |
Amperage Rating | 200/400 A | Voltage Rating | 600 V |
Phase | 1 | NEMA Rating | Type 3R Weatherproof |
Mounting Type | Surface | Dimensions | 43-3/4 in W x 5-5/16 in D x 23-3/8 in H |
Standards | CSA 27716 | Application | For Combination Overhead/Underground |
UPC | 624871002781 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |