
SIEMENS CANADA MMC146125 125Amp 120/240V 3Wire Siemens Complete Meter Stack Module
Description
Complete meter stack (cold metering), 120/240 V, 1 phase, 3 W, 125 A, 6 module, 4 jaws, Meter socket modules included.
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Meter Stack | Type | Complete |
Amperage Rating | 125 A | Voltage Rating | 120/240 V |
Number of Jaws | 4 | Number of Wires | 3 |
Dimensions | 184 mm L x 356 mm W x 1981 mm H | Application | For Cold Metering |
UPC | 662862112330 |
Packages
1 - UNIT - 1 |