
SIEMENS CANADA MMC356125 120/208V 6x125Amp 1 Phase 3 Wire 5 Jaw Siemens Complete Meter Stack Module
Description
Complete meter stack (cold metering). Meter socket modules included.
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Meter Stack | Type | Complete |
Amperage Rating | 125 A | Voltage Rating | 120/208 V |
Phase | 3 | Number of Jaws | 5 |
Number of Sockets | 6 | Number of Wires | 3 |
Dimensions | 184 mm L x 356 mm W x 1981 mm H | Application | Cold Metering |
UPC | 662862112354 |
Packages
1 - UNIT - 1 |