
SIEMENS CANADA MMS5-125 125 Amp 3 Phase 3W 120/208V Siemens Meter Socket Module
Description
Meter socket module for BQ, BQH, HBQ, Q, QP, QPH, HQP breaker.
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Single Position Meter Socket | Type | Meter Socket Module |
Amperage Rating | 125 A | Number of Jaws | 5 |
Mounting Type | Surface | Dimensions | 356 mm W x 1981 mm H |
UPC | 662862112392 |
Packages
1 - UNIT - 1 |