Abbotsford
acd1adpp2dr45nd

AC DANDY Deluxe Vehicle Power Pedestal

Price $317.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:1A-DPP-2-DR45-ND

Description

Deluxe Vehicle Power Pedestal. EEMAC 3R enclosure. Specifically designed for superior appearance. Durable, long lasting, corrosion resistant, galvanized metal construction prevents rusting and assures long lasting quality finish. Base is constructed with galvanized steel with breakaway capabilities. Mounting bolts are turned in to prevent personal injury (no outward base flange, no visible base plate = no rust). 24 H x 7 W x 6-inch D pedestal body and front access cover. Safety soft, machine formed corners on hood with smooth edges for ultimate safety and soft European appearance. Cross-brake style roof. ASA 61 grey powder coat finish. Leviton #5320 duplex receptacle complete with weatherproof cover. Devices and covers supplied loose for field installation. CSA certified pedestal. 3/8-inch Mounting fasteners not included - suggested is Hilti style.

Packages

1 - UNIT - 1
Customers who bought this item also bought