![micba3v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141780168.jpg?preset=medium)
ABB BA3-V 100Amp 600V Microlectric® Shallow Meter Socket, Hub Opening
Description
Meter socket, BA3 Series, 6-2 AWG conductor range. Aluminum tunnel type connectors for both load and line sides. Weatherproof Type 3R enclosure. Supplied with screw type ring.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Meter Sockets |
Amperage Rating | 100 A | Voltage Rating | 600 V |
Phase | 1 | Number of Positions | 1 |
NEMA Rating | Type 3R Weatherproof | Mounting Type | Surface |
Dimensions | 7-7/16 in W x 3-11/16 in D x 9-1/4 in H | Standards | CSA 27716 |
Application | For Overhead Installation | UPC | 624871001548 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 180 - UNIT = 180 |