ABB BS2M-VGN MTR SOCK 200A OHSUB FEE
Description
Meter socket oversize enclosure subfeed on load side. 200 amperes 600 volts. 4 jaw. Overhead hub opening neutral ground lug.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
Item Name | Meter Socket | Type | Oversize, Subfeed |
Wire Size | 6 AWG - 250 kcmil Line, 12-1/0 AWG Load | Amperage Rating | 200 A |
Voltage Rating | 600 V | NEMA Rating | Type 3R Weatherproof |
Series/Model | BS2M | Connection | Aluminum Tunnel |
Dimensions | 12 in W x 5-7/16 in D x 17-1/8 in H | Includes | Neutral Ground Lug |
Standards | CSA Certified | Application | For Overhead Service Only |
UPC | 624871013435 |
Packages
1 - UNIT - 1 |