
ABB PL27-INTCV 200Amp 600V Microlectric Polyphase Meter Socket, Combination Overhead-Underground, Insulated Neutral
Description
MICROLECTRIC® combination overhead/underground, insulated neutral meter socket for use in all provinces. Suits 6 AWG to 250 kcmil conductor range. Tunnel type connectors for both load and line sides. Supplied with screw type ring. Weatherproof type 3R enclosure.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Single Position Meter Socket | Type | Polyphase |
Amperage Rating | 200 A | Voltage Rating | 600 V |
Number of Positions | 1 | NEMA Rating | Type 3R Weatherproof |
Insulation | Neutral | Mounting Type | Surface |
Dimensions | 12 in W x 5-7/16 in D x 20-1/8 in H | Standards | CSA 27716 |
Application | For Overhead and Combination Overhead/Underground Service | UPC | 624871029276 |
Packages
1 - UNIT - 1 | 39 - UNIT = 39 |