
SIEMENS CANADA MMS5200 200Amp 3 Phase 3W 120/208V Siemens Meter Socket Module
Description
Meter socket module for EQ96XX breaker.
Specifications
Brand Name | Siemens | Sub Brand | Meter Centres |
Item Name | Meter Socket Module | Type | Meter Socket Module |
Amperage Rating | 200 A | Voltage Rating | 120/208 V |
Phase | 3 | Number of Jaws | 5 |
Mounting Type | Surface | Dimensions | 356 mm W x 1981 mm H |
UPC | 662862112408 |
Packages
1 - UNIT - 1 |