
ABB CM-BS100 200Amp Microlectric Jumper Bar, Black
Description
MICROLECTRIC® jumper bar.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Jumper Bar | Type | Push-In, Insulated |
Amperage Rating | 200 A | Mounting Type | Pluggable |
Finish | Silver/Black | Standards | CSA 27716 |
Application | For Meter Sockets | UPC | 624871003634 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 |