![micjs500](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196657.jpg?preset=medium)
ABB JS500 Microlectric® Overhead Entry Conversion Kit, 1x500 kcmil Tunnel Connector Kit for Line Side Terminations
Description
Line side termination tunnel connector kit for use with JS4 meter sockets.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Tunnel Connector Kit | Type | Meter Sockets |
Specifications | 120/240 V, 1 PH, 400 A, 1 x 500 kcmil | Enclosure Standard | NEMA 3R |
Standards | CSA 27716 | Application | For Overhead Installation and Line Side Terminations |
UPC | 624871033419 |
Packages
1 - UNIT - 1 |