![micmh30](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196703.jpg?preset=medium)
ABB 3 inch Hub Size Microlectric Mast Coupler (Aluminium Silver)
Description
MICROLECTRIC® threaded interchangeable hub made of aluminium. For 3 inch hub opening.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Size | 3 Inches | Material | Aluminum |
Mounting | Screw Mount | Type | Mast Hubs |
Color | Silver | Standards | CSA 29700 |
Application | For 4 inches hub opening | UPC | 624871003696 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |