Abbotsford
micmh10x

ABB 1 inch Hub Size Microlectric Mast Coupler (Aluminium Silver)

Price $37.40 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MH10X

Description

Masts coupler, Microelectric®, Aluminum. For 2-1/2 in. regular hub opening (add hub adapter plate BS052 if used with units having 4 in. hub openings). Hub size: 1 inch.

Specifications

Brand Name ABB Sub Brand Microlectric®
Size 1 Inch Material Aluminum
Mounting Screw Mount Type Mast Hubs
Color Silver Standards CSA 29700
Application For 2-1/2 inches regular hub opening UPC 624871024950

Packages

1 - UNIT - 1 10 - UNIT = 10 25 - UNIT - 25