Abbotsford
micph15

ABB 1-1/2 inch Microlectric Masts Coupler, PVC

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:PH15

Description

Threaded interchangeable hub for 2-1/2 inch regular hub opening, add hub adapter plate BS052 if used with units having 4 inch hub.

Specifications

Brand Name ABB Item Name Meter Socket Hub
Size 1-1/2 in MNPT Material PVC
Type Interchangeable Application For 2-1/2 in Regular Hub Opening
UPC 624871003733

Packages

1 - UNIT - 1 10 - UNIT = (10) 1000 - UNIT = 100000