
SIEMENS CANADA 1 inch Siemens Safety Switch Accessories Hub
Description
Interchangeable hub 3R type enclosure 125 A for SPA panel package Screw mounting, 1 inch conduit.
Specifications
Brand Name | Siemens | Sub Brand | Safety Switches |
Item Name | Loadcenter Rain Hub | Size | 1 in |
Mounting | N/A | Type | HS |
For Use With | 60-200 A GD or 30-200 A HD Switches | Standards | N/A |
Application | For Residential use | UPC | 783643455092 |
Packages
1 - UNIT - 1 |