Abbotsford
siemlka3

SIEMENS CANADA MLKA3 3 Phase 250Amp 6-350 AWG Siemens Subfeed Lug Kit, Aluminum

Price $252.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MLKA3

Description

Main and/or feed-thru lug kit, (1) 6 AWG-350 kcmil copper/aluminium, 3 phase, 250 A.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main/Subfeed Thru Lug Kit Type Fieldinstallablekit
Phase 3 Conductor Size 6 AWG - 350 kcmil
Conductor Material Aluminum Standards CSA C22.2 No.29
Application For Lighting Panel UPC 783643271012

Packages

1 - UNIT - 1
Customers who bought this item also bought