SIEMENS CANADA MLKC1 1 Phase 250Amp 6-350 AWG Siemens Subfeed Lug Kit, Copper
Description
Main or feed through lug kit. (1) 6 AWG to 350 KCMIL copper or aluminium.
Specifications
Brand Name | Siemens | Item Name | Main Lug Kit |
Type | Field Installable | Amperage Rating | 250 A |
Phase | 1 | Conductor Size | (1) 6 AWG - 350 kcmil |
Conductor Material | Aluminum/Copper | Application | For Lighting Panel |
UPC | 783643271029 |
Packages
1 - UNIT - 1 |