
SIEMENS CANADA MLKC3 3 Phase 250Amp 6-350 AWG Siemens Subfeed Lug Kit Main or Feed Through for Panel Boards, Copper
Description
Main or feed through lug kit. (1) 6 AWG to 350 KCMIL copper or aluminium.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main/Subfeed Thru Lug Kit | Type | Fieldinstallablekit |
Amperage Rating | 250 A | Phase | 3 |
Conductor Material | Copper | Standards | CSA C22.2 No.29 |
Application | For Lighting Panel | UPC | 783643271036 |
Packages
1 - UNIT - 1 |