
SIEMENS CANADA SFK225 225Amp Siemens Sub Feed Lug Kit for EQ Load Center
Description
Sub-feed lug kit, For use with EQ loadcentres, 1/0-250 kcmil (per phase), 225 A, 3 phase.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Sub Feed Lug Kit | Amperage Rating | 225 A |
Conductor Size | 1/0 AWG - 250 kcmil | For Use With | EQ Load Centers |
Standards | CSA Certified | Application | For Residential Application |
UPC | 662862004697 |
Packages
1 - UNIT - 1 |