
SIEMENS CANADA SDKN Siemens Driphood for S1/S2 Panels
Description
Dripshield kit for type P1 panelboards.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Dripshield Kit | Type | Type P1 |
Material | Steel | Dimensions | 20 in W x 5-3/4 in D |
For Use With | P1/P2 Series Panelboard | Standards | CSA C22.2 No. 29 |
Application | Drip Shield Cover | UPC | 662862567550 |
Packages
1 - UNIT - 1 |