
SIEMENS CANADA I2C66ML250A-BL 250A 208/120V 3-Phase 4-Wire P2 Panelboard
Description
Flexibility is the hallmark of the P2 panel, with this design, the ability to mix breakerframes in unit space up to 250 amps. This panel offers a wide array of factory-assembled options to meet virtually any lighting panel application. P2 is set up around 18, 30, 42, 54, 66,78, 90, 102.114 circuit configurations. Voltage – 600V AC max.250V DC max. Amperage – 600 amp max. Short circuit rating 20KA Maximum /10KA @ 600 Vac. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard Interior | Type | P2 |
Voltage Rating | 120/208 V | Amperage Rating | 250 A |
Phase | 3 | Breaker Type | Miniature/Earth Leakage |
Number of Circuits | 30 | Dimensions | 508 mm W x 146 mm D x 965 mm H |
Number of Wires | 4 | Number of Poles | 3 |
Material | Steel | Includes | Hardware/Labels |
Standards | CSA C22.2 No. 29 | Application | Lighting Loads/ Branch Circuit Loads |
UPC | 662862568625 |
Packages
1 - UNIT - 1 |