
SIEMENS CANADA 20 inch x 56 inch 18-CCT Panel Trim Surface Front for Sentron P1
Description
Enclosure panel trim surface for I2C serie and panelborads type P1-P2 main lug only.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Fas-Latch Front Assembly | Type | Lighting Panel |
Material | Steel | Mounting Type | Surface |
Dimensions | 20 in W x 56 in H | Includes | Front and Mounting Hardware |
Standards | UL 67, 50, 50E | Application | Lighting Loads, Branch Circuit Loads |
UPC | 662862008756 |
Packages
1 - UNIT - 1 |