
SIEMENS CANADA 3.75 inch 3 Pole 600V 400Amp Siemens Sentron Blank Filler Plate
Description
Blank plate for use with series 6 CDP panelboards and S5, F2, FCI, FCII switchboards.
Specifications
Brand Name | Siemens | Sub Brand | Power Panels |
Item Name | Filler Plate | Length | 3-3/4 in |
Width | 6.400 in | Height | 3.400 in |
Material | Connecting Strap Kit | Type | Blank |
Mounting | Bolt | For Use With | SB1, SB2, SB3, FC20, FCI, FCII Switchboards or Series 5 or 6 VB and CDP Panelboards |
Standards | CSA Certified | Application | For Power Distribution |
UPC | 662862008572 |
Packages
1 - UNIT - 1 |