SIEMENS CANADA 32 inch x 20 inch 18-Circuit Siemens FasLatch Panelboard Trim, Flush Mount
Description
Standard enclosure flush panel trim eemac type 1
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Fas-Latch Front Assembly | Type | Lighting Panel |
Material | Steel | Mounting Type | Flush |
Dimensions | 20 in W x 32 in H | Includes | Front and Mounting Hardware |
Standards | UL 67, 50, 50E | Application | Lighting Loads, Branch Circuit Loads |
UPC | 662862118493 |
Packages
1 - UNIT - 1 |