
SIEMENS CANADA 68 inch x 20 inch 3-Phase 4-Wire Siemens Trim Panelboard Surface with Flush
Description
Panelboard box flush trim for use with 1/3 phase 3/4 wire 400 A Panelboard, 20x5.75x68 inch.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Fas-Latch Front Assembly | Type | Lighting Panel |
Material | Steel | Color | Gray |
Mounting Type | Flush | Dimensions | 20 in W x 68 in H |
Includes | Front and Mounting Hardware | Standards | UL 67, 50, 50E |
Application | Lighting Loads, Branch Circuit Loads | UPC | 662862008725 |
Packages
1 - UNIT - 1 |