Abbotsford
siep1a42ml250at

SIEMENS CANADA P1A42ML250AT 250Amp 42CCT 1 Phase 3 Wire Next Gen P1 Series Panelboard Main Lug Interior

Price $862.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1A42ML250AT

Description

Panelboard type-P1. Next gen-P1 main lug interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Type Next Gen P1
Voltage Rating 120/240 V Amperage Rating 250 A
Phase 1 Circuit Breaker Type Main Lug, Miniature/Earth Leakage
Number of Circuits 42 Material Aluminum
Standards CSA C22.2 No. 29 Application For Lighting Loads/ Branch Circuit Loads
UPC 662862570475

Packages

1 - UNIT - 1
Customers who bought this item also bought